ECM FAN MOTOR 1/3HP 230V-1 752RPM
ECM FAN MOTOR 1/3HP 230V-1 752RPM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 2.8
- Blower Type:
- ECM
- Fan Speeds:
- Variable
- Horsepower:
- 1/3 hp
- Length:
- 15 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 752
- RPM Range:
- 0-899
- Volts:
- 230V
- Weight:
- 11.4 lb