This product requires certification to purchase.

ECM FAN MOTOR 1/3HP

Carrier Corporation

ECM FAN MOTOR 1/3HP

  • Fast #
  • Part #RCDHC42GR241
  • Item #10275586
  • Manufacturer Part #HC42GR241
4.9 out of 5 Customer Rating
Brand image
Carrier Corporation

ECM FAN MOTOR 1/3HP

  • Fast #
  • Part #RCDHC42GR241
  • Item #10275586
  • Manufacturer Part #HC42GR241
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
2.8
Blower Type:
ECM
Fan Speeds:
Variable
Horsepower:
1/3 hp
Length:
16 in
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Fan Motor
RPM:
767
RPM Range:
0-899
Volts:
230V
Weight:
16 lb