ECM MTR
ECM MTR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Blower Type:
- ECM
- Brand Model Compatibility:
- Bryant, Payne
- Fan Speeds:
- Variable
- OEM Part:
- Yes
- Origin:
- Domestic
- Product Type:
- ECM Motor
- UL Listed:
- No
- Weight:
- 30 lb