ecobee for Carrier Smart Thermostat Lite
ecobee for Carrier Smart Thermostat Lite
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- TotalView™ for Pro Partners
- Save an average 23% on your heating and cooling each year.
- Easily adjust temperature and comfort settings from your Android and iOS devices.
- Works with room sensors to measure temperature and occupancy in the rooms they’re in to help manage hot and cold spots throughout the home. Sensors sold separately.
- Hardwired for reliability means ecobee doesn't steal power from your equipment to charge itself.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Apple HomeKit, Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Stages:
- Four
- Touch Screen:
- Yes
- Type:
- CEBSTATE7ICR01
- Volts:
- 24V
- Wireless Communication:
- Wi-Fi, Bluetooth