Ecobee 3Lite Pro
Ecobee3 Lite Ecobee 3Lite Pro
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Full color LCD touchscreen
-
Green
Documents
Specifications
- Application:
- Residential
- Collection:
- Ecobee3 Lite
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Height:
- 2-1/2 in
- Origin:
- Global
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Smart Home Compatibility:
- Apple HomeKit, Amazon Alexa, Google Assistant, SmartThings, IFTTT
- Smart Home Enabled:
- Yes
- Touch Screen:
- Yes
- Type:
- CEBSTATE3LTICR01
- Volts:
- 50/60V
- Width:
- 7-1/4 in