Electric Heater for Air Handler - 5kW - R-454B
Electric Heater for Air Handler - 5kW - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- Only use with C45MBAA / C45MUAA
- 5 kW, 208/230 V, 18/20 A, Auxiliary, Electric Heater Kit for Air Handler Indoor/Outdoor Unit
Specifications
- Length:
- 10-4/25
- Material:
- Steel
- Power Source:
- Electric
- Stages:
- Single
- Volts:
- 208/230V
- Watts:
- 5
- Width:
- 10-4/25