Electronic Air Cleaner
Electronic Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Air Cleaner
- Height:
- 10-1/2 in
- Length:
- 20 in
- Product Type:
- Cell Ionizing
- Width:
- 5 in