EVAP COIL AL/CU
EVAP COIL AL/CU
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Evaporator
- Height:
- 24-1/2 in
- Length:
- 38-77/100 in
- Material:
- Aluminum, Copper
- Weight:
- 132 lb
- Width:
- 6-21/100 in