This product requires certification to purchase.

EVAP COIL AL/CU

Carrier Corporation

EVAP COIL AL/CU

  • Fast #
  • Part #RCD48TM405070
  • Item #10296250
  • Manufacturer Part #48TM405070
5 out of 5 Customer Rating
Brand image
Carrier Corporation

EVAP COIL AL/CU

  • Fast #
  • Part #RCD48TM405070
  • Item #10296250
  • Manufacturer Part #48TM405070
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Evaporator
Height:
13 in
Length:
38 in
Material:
Aluminum, Copper
Refrigerant Control:
EEV
Weight:
139 lb
Width:
56 in