This product requires certification to purchase.

EVAP COIL ALUM

Carrier Corporation

EVAP COIL ALUM

  • Fast #
  • Part #RCD50DK407884
  • Item #10296297
  • Manufacturer Part #50DK407884
3.1 out of 5 Customer Rating
Brand image
Carrier Corporation

EVAP COIL ALUM

  • Fast #
  • Part #RCD50DK407884
  • Item #10296297
  • Manufacturer Part #50DK407884
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Evaporator
Height:
40-1/2
Length:
47-3/5
Material:
Aluminum, Copper
Type:
R50DK407884
Weight:
214
Width:
3-23/25