This product requires certification to purchase.

EVAP COIL

Carrier Corporation

EVAP COIL

  • Fast #
  • Part #RCD50HJ402702
  • Item #10296376
  • Manufacturer Part #50HJ402702
4.9 out of 5 Customer Rating
Brand image
Carrier Corporation

EVAP COIL

  • Fast #
  • Part #RCD50HJ402702
  • Item #10296376
  • Manufacturer Part #50HJ402702
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Evaporator
Height:
24-1/2 in
Indoor Outdoor:
Indoor
Length:
38-79/100 in
Material:
Aluminum, Copper
Weight:
141 lb
Width:
6-21/100 in