This product requires certification to purchase.

EVAPORATOR COIL

Carrier Corporation

EVAPORATOR COIL

  • Fast #
  • Part #RCD8733805121
  • Item #10296546
  • Manufacturer Part #8733805121
3.8 out of 5 Customer Rating
Brand image
Carrier Corporation

EVAPORATOR COIL

  • Fast #
  • Part #RCD8733805121
  • Item #10296546
  • Manufacturer Part #8733805121
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Evaporator
Height:
8
Length:
26
Material:
Aluminum, Copper
Type:
R8733805121
Weight:
46
Width:
25-1/2