FAN MOTOR KIT
FAN MOTOR KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Blower Type:
- PSC
- Length:
- 8-9/20 in
- OEM Part:
- Yes
- Origin:
- Domestic
- Product Type:
- Motor Kit
- Weight:
- 5.33 lb