Fan Motor
Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 0.1
- OEM Part:
- Yes
- Product Type:
- Fan Motor
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER.P65WARNINGS.CA.GOV
- RPM:
- 1300
- RPM Range:
- 1151-1399
- Shaft Length:
- 2
- Type:
- R11002015A01257
- UPC:
- 781897093275
- Volts:
- 280V
- Watts:
- 20