This product requires certification to purchase.

FAN MOTOR

Carrier Corporation

FAN MOTOR

  • Fast #
  • Part #R43T21492
  • Item #10274740
  • Manufacturer Part #43T21492
5 out of 5 Customer Rating
Brand image
Carrier Corporation

FAN MOTOR

  • Fast #
  • Part #R43T21492
  • Item #10274740
  • Manufacturer Part #43T21492
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

Brand Model Compatibility:
MMK-AP0367HPUL, MMK-UP0361HP-UL, RAV-SM302KRTP-UL, MMK-AP0307HPUL, MMK-UP0301HP-UL, RAV-SM362KRTP-UL
Diameter:
7-1/2 in
Length:
5-11/16 in
OEM Part:
Yes
Origin:
Global
Product Type:
Fan Motor
UL Listed:
No
Weight:
3.3 lb