Fan Propeller
Fan Propeller
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Blade Span:
- 24 in
- Bore Size:
- 7/16
- Diameter:
- 24 in
- OEM Part:
- Yes
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER.P65WARNINGS.CA.GOV
- Type:
- R12100105A00147
- UPC:
- 781897101994