This product requires certification to purchase.

30 in. 20.5° Fan Blade

Carrier Corporation

30 in. 20.5° Fan Blade

  • Fast #
  • Part #RLA01EW034
  • Item #10276396
  • Manufacturer Part #LA01EW034
4.9 out of 5 Customer Rating
Brand image
Carrier Corporation

30 in. 20.5° Fan Blade

  • Fast #
  • Part #RLA01EW034
  • Item #10276396
  • Manufacturer Part #LA01EW034
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

Blade Pitch:
20.5°
Blade Span:
30 in
Brand Model Compatibility:
09DK-020-100, 09DK-020-200, 09DK-020-500, 09DK-020-600, 09DK-024-200, 09DK-024-500, 09DK-024-600, 09DK-034-100, 09DK-034-200, 09DK-034-500, 09DK-034-600, 30GTN015-100, 30GTN015-200, 30GTN015-500
Diameter:
30 in
Height:
4 in
Length:
30 in
Material:
Aluminum
OEM Part:
Yes
Width:
30-3/4 in