This product requires certification to purchase.

4 Ton Multi-Position Aluminum Fin Coil

Carrier Corporation

FB4C Series 4 Ton Multi-Position Aluminum Fin Coil

  • Fast #
  • Part #CFB4CNP048L00
  • Item #10263596
  • Manufacturer Part #FB4CNP048L00
5 out of 5 Customer Rating
Brand image
Carrier Corporation

FB4C Series 4 Ton Multi-Position Aluminum Fin Coil

  • Fast #
  • Part #CFB4CNP048L00
  • Item #10263596
  • Manufacturer Part #FB4CNP048L00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Multi-tap ECM (electronic commutating motor) motors - all sizes
  • Integrated motor controls, with 90 s off TDR function, have replaced integrated circuit board
  • Five available speed tags to meet a wide range of applications
  • Large, grooved tube, louvered fin coils
  • Efficient, quiet, time tested blower housing and diffusers
  • Sturdy, drainable condensate pans
  • Cabinet construction features innovations designed to prevent cabinet sweating
  • Tested for condensate disposal in much tougher conditions than air conditioning and refrigeration institute requirements
  • Super thick R-4.2 insulation with vapor barrier
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
15
BTU Cooling Rating:
48000 Btu/h
CFM:
1600 ft3/min
Coating:
Galvanized
Coil Type:
Fan
Collection:
FB4C Series
Configuration:
Multi-Position
ETL Listed:
No
Height:
49-5/8 in
Indoor Outdoor:
Outdoor
Length:
22-1/16 in
Liquid Line (OD):
3/8 in
Material:
Aluminum
Max CFM:
1600 cfm
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
14.0
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Weight:
152 lb
Width:
21-1/8 in