This product requires certification to purchase.

5 Ton - Up to 15.2 SEER2 - Single-Stage Air Conditioner - 208/230/1 - R-410A

Carrier Corporation

GA5S 5 Ton - Up to 15.2 SEER2 - Single-Stage Air Conditioner - 208/230/1 - R-410A

  • Fast #
  • Part #CGA5SAN46000W
  • Item #10284796
  • Manufacturer Part #GA5SAN46000W
4.2 out of 5 Customer Rating
Brand image
Carrier Corporation

GA5S 5 Ton - Up to 15.2 SEER2 - Single-Stage Air Conditioner - 208/230/1 - R-410A

  • Fast #
  • Part #CGA5SAN46000W
  • Item #10284796
  • Manufacturer Part #GA5SAN46000W
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
1.4, 150, 25.6, 33.4
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
4260
Collection:
GA5S
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
EER:
13.0
EER2:
13
EER2 Range:
11.7 - 23.0
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
38-7/16
Horsepower:
1/4 hp
Liquid Line (OD):
3/8
Max Fuse Size:
50
Phase:
Single Phase
RPM:
1100
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
15.0
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
7/8
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
195
Width:
31-3/16