This product requires certification to purchase.

10 Ton Heat Pump 208/230V Three Phase R-410A

Carrier Corporation

Gemini® 10 Ton Heat Pump 208/230V Three Phase R-410A

  • Fast #
  • Part #C38AUQE12A0A50A0A0
  • Item #10291059
  • Manufacturer Part #38AUQE12A0A5-0A0A0
3.2 out of 5 Customer Rating
Brand image
Carrier Corporation

Gemini® 10 Ton Heat Pump 208/230V Three Phase R-410A

  • Fast #
  • Part #C38AUQE12A0A50A0A0
  • Item #10291059
  • Manufacturer Part #38AUQE12A0A5-0A0A0
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 38AUQ heat pump EERs up to 11.0 and 3.5 COP
  • ASHRAE 90.1 efficiency compliant
  • Standard crankcase heater
  • Compressor vibration isolation
  • Low ambient temperature control
  • Unit performance certified in accordance with ARI standard 340/360
  • High and low pressure switches
  • Anti-short cycling protection
  • Pre-painted, galvanized steel cabinets that passes 500 hr salt spray test
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
39
BTU:
120000
BTU Cooling Rating:
112000 Btu/h
BTU Heat Rating:
106000 Btu/h
CFM:
6000 ft3/min
Coil Type:
Aluminum Fin
Collection:
Gemini®
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
84.2 dB
Depth:
59-1/4 in
EER:
11.0
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
144 oz
Height:
50-3/8 in
Horsepower:
1/4 hp
Liquid Line (OD):
1/2 in
MBH:
120
Max CFM:
6000 cfm
Max Fuse Size:
50
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
1-3/8 in
Tonnage:
10 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
575 lb
Width:
46 in