This product requires certification to purchase.

15 Ton - Commercial Split System Air Conditioner - 208/230/3

Carrier Corporation

Gemini® 15 Ton - Commercial Split System Air Conditioner - 208/230/3

  • Fast #
  • Part #C38AUZB16A0M50A0A0
  • Item #10291063
  • Manufacturer Part #38AUZB16A0M5-0A0A0
4.7 out of 5 Customer Rating
Brand image
Carrier Corporation

Gemini® 15 Ton - Commercial Split System Air Conditioner - 208/230/3

  • Fast #
  • Part #C38AUZB16A0M50A0A0
  • Item #10291063
  • Manufacturer Part #38AUZB16A0M5-0A0A0
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Designed for long dependable rooftop or on-the-ground operation
  • Environmentally sound Puron® R410A refrigerant
  • Reliable split system that provides a solution to a wide range of commercial HVAC needs
  • Single circuit cooling only system EERs from 11.5
  • Standard crankcase heater
  • Compressor vibration isolation
  • Low ambient temperature control
  • High and low pressure switches
  • Anti-short cycling protection
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
90.10 %
BTU Cooling Rating:
184000 Btu/h
Collection:
Gemini®
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Horizontal, Vertical
Decibel Rating (dB):
84.2 dB
Depth:
45-1/8 in
EER:
11.2
Factory Std. Refrigerant Charge:
60 oz
Height:
50-3/8 in
Horsepower:
1/4 hp
IEER:
14.3
Length:
86-3/8 in
Liquid Line (OD):
5/8 in
Lock Rotor Amps (LRA):
164
Max CFM:
9000 cfm
Max Fuse Size:
80
Number of Condenser Fan Motors:
3
Phase:
Three Phase
Rated Load Amps (RLA):
25
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
1-3/8 in
Tonnage:
15 Ton
Volts:
208/230V
Watts:
970 W
Weight:
731 lb