20 Ton Multi-Position Air Handler
Gemini® 20 Ton Multi-Position Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Uses field-supplied Puron® (R-410A) refrigerant and chilled water
- Non-corroding drain pans
- Cleanable insulation treated with an anti-microbial agent
- Fan motor options allowing more complex new or replacement air distribution systems
- Powerful belt driven forward curved centrifugal fans
- Durable die-formed galvanized steel casings
- 40RUA direct expansion cooling coils are rated in accordance with ARI standard 340/360 when paired with carrier 38A cooling only condensing units
- Precision thermostatic expansion valve (TXV) with removable power element on each circuit
- Motor overload protection of internal automatic reset thermal overload protection
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 240000 Btu/h
- CFM:
- 8000 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- Gemini®
- Configuration:
- Multi-Position
- Depth:
- 28-3/16 in
- EER:
- 11.0
- ETL Listed:
- Yes
- Fan Speeds:
- 2
- Height:
- 56-1/16 in
- Horsepower:
- 5 hp
- Liquid Line (OD):
- 5/8 in
- MBH:
- 240
- Material:
- Steel
- Max CFM:
- 8000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 20 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 730 lb
- Width:
- 89 in