6 Ton 460V Commercial Air Handler
Gemini® 6 Ton 460V Commercial Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- New direct drive - EcoBlue™ technology indoor fan system uses vane axial fan design & electronically commutated motor
- New unit control board with intuitive quick fan speed adjustment
- Single circuit design on 07 and 08 sizes, dual circuit design for size 12 model
- Uses field-supplied Puron® (R-410A) refrigerant
- Non-corroding drain pans
- Cleanable insulation treated with an anti-microbial agent
- Fan motor options allowing for complex or replacement air distribution systems
- Durable die-formed galvanized steel casings
- 40RFQ heat pump coils are rated in accordance with ARI standard 340/360 when paired with Carrier 38AUQ heat pump condensing units
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 72000 Btu/h
- BTU Heat Rating:
- 66000 Btu/h
- Collection:
- Gemini®
- Depth:
- 2-7/20 ft
- Height:
- 59 in
- Installation Type:
- Horizontal, Vertical
- Liquid Line (OD):
- 5/8 in
- Max CFM:
- 2400 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 6 Ton
- UL Listed:
- UL 1995
- Volts:
- 460V
- Width:
- 4-2/25 ft