6 Ton Heat Pump 208/230V Three Phase R-410A
Gemini® 6 Ton Heat Pump 208/230V Three Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 38AUQ heat pump EERs up to 11.0 and 3.5 COP
- ASHRAE 90.1 efficiency compliant
- Standard crankcase heater
- Compressor vibration isolation
- Low ambient temperature control
- Unit performance certified in accordance with ARI standard 340/360
- High and low pressure switches
- Anti-short cycling protection
- Pre-painted, galvanized steel cabinets that passes 500 hr salt spray test
Specifications
- A2L Compatible:
- No
- AMP:
- 25
- BTU:
- 72000
- BTU Cooling Rating:
- 70000 Btu/h
- BTU Heat Rating:
- 66000 Btu/h
- CFM:
- 6000 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- Gemini®
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 83.6 dB
- Depth:
- 59-1/4 in
- EER:
- 11.7
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 144 oz
- Height:
- 42-3/8 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 72
- Max CFM:
- 6000 cfm
- Max Fuse Size:
- 30
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 6 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 444 lb
- Width:
- 46 in