This product requires certification to purchase.

7.5 Ton 208/230V Commercial Air Handler

Carrier Corporation

Gemini® 7.5 Ton 208/230V Commercial Air Handler

  • Fast #
  • Part #C40RFQA08A2A5UA0A0
  • Item #10259298
  • Manufacturer Part #40RFQA08A2A5-UA0A0
3.1 out of 5 Customer Rating
Brand image
Carrier Corporation

Gemini® 7.5 Ton 208/230V Commercial Air Handler

  • Fast #
  • Part #C40RFQA08A2A5UA0A0
  • Item #10259298
  • Manufacturer Part #40RFQA08A2A5-UA0A0
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • New direct drive - EcoBlue™ technology indoor fan system uses vane axial fan design & electronically commutated motor
  • New unit control board with intuitive quick fan speed adjustment
  • Single circuit design on 07 and 08 sizes, dual circuit design for size 12 model
  • Uses field-supplied Puron® (R-410A) refrigerant
  • Non-corroding drain pans
  • Cleanable insulation treated with an anti-microbial agent
  • Fan motor options allowing for complex or replacement air distribution systems
  • Durable die-formed galvanized steel casings
  • 40RFQ heat pump coils are rated in accordance with ARI standard 340/360 when paired with Carrier 38AUQ heat pump condensing units
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
90000 Btu/h
BTU Heat Rating:
87000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Gemini®
Depth:
2-7/20 ft
Height:
59 in
Installation Type:
Horizontal, Vertical
Liquid Line (OD):
5/8 in
Max CFM:
2625 cfm
Phase:
Three Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
1-1/8 in
Tonnage:
7.5 Ton
UL Listed:
UL 1995
Volts:
208/230V
Width:
4-2/25 ft