This product requires certification to purchase.

7.5 Ton 208/230V Commercial Air Handler

Carrier Corporation

Gemini® 7.5 Ton 208/230V Commercial Air Handler

  • Fast #
  • Part #C40RUQA08T2A50A0A0
  • Item #10277498
  • Manufacturer Part #40RUQA08T2A5-0A0A0
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Gemini® 7.5 Ton 208/230V Commercial Air Handler

  • Fast #
  • Part #C40RUQA08T2A50A0A0
  • Item #10277498
  • Manufacturer Part #40RUQA08T2A5-0A0A0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Uses field-supplied Puron® (R-410A) refrigerant and chilled water
  • Non-corroding drain pans
  • Cleanable insulation treated with an anti-microbial agent
  • Fan motor options allowing more complex new or replacement air distribution systems
  • Powerful belt-driven forward curved centrifugal fans
  • Durable die-formed galvanized steel casings
  • 40RUQ direct expansion cooling coils are rated in accordance with ARI standard 340/360 when paired with Carrier 38A cooling only condensing units
  • Precision thermostatic expansion valve (TXV) with removable power element on each circuit
  • Motor overload protection of internal automatic reset thermal overload protection
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
90000 Btu/h
BTU Heat Rating:
238000 Btu/h
Collection:
Gemini®
Depth:
2-7/20 ft
Height:
4-19/25 ft
Installation Type:
Horizontal, Vertical
Liquid Line (OD):
5/8 in
Max CFM:
3750 cfm
Phase:
Three Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
1-1/8 in
Tonnage:
7.5 Ton
UL Listed:
UL 1995
Volts:
208/230V
Width:
4-2/25 ft