This product requires certification to purchase.

40 Ton R-410A Commercial Air-Cooled Condensing Unit

Carrier Corporation

Gemini® Select 38AP 40 Ton R-410A Commercial Air-Cooled Condensing Unit

  • Fast #
  • Part #C38APD0405H1G190
  • Item #10285779
  • Manufacturer Part #38APD0405H-1G190
3.4 out of 5 Customer Rating
Brand image
Carrier Corporation

Gemini® Select 38AP 40 Ton R-410A Commercial Air-Cooled Condensing Unit

  • Fast #
  • Part #C38APD0405H1G190
  • Item #10285779
  • Manufacturer Part #38APD0405H-1G190
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Unit performance rated in accordance with AHRI standard 365
  • Hermetic scroll compressors with option for digital compressor for superior part-load performance
  • Novation® microchannel heat exchanger condenser coils with option for E-coated Novation condenser coils
  • Compressor with neoprene isolators and oil heater
  • Galvanized steel cabinet, bonderized and finished with baked enamel, 500 hr salt-spray test
  • High and low-pressure protection
  • Compressor overload protection
  • Loss of charge and low suction superheat protection
  • Low ambient head pressure control
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
167.2
Coil Type:
Micro-channel
Collection:
Gemini® Select 38AP
Compressor Type:
Scroll
Depth:
88-6/25 in
EER:
11.5
Height:
73 in
Horsepower:
10 hp
Liquid Line (OD):
5/8 in
Max Fuse Size:
175
Phase:
Three Phase
Refrigerant:
R-410A
Suction Line (OD):
1-5/8 in
Tonnage:
40 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
141 kW
Weight:
2094 lb
Width:
92-13/100 in