20 in. Electronic Air Cleaner
Gold 20 in. Electronic Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Electronic Air Cleaner
- Cord Included
Specifications
- Collection:
- Gold
- Length:
- 16 in
- Product Type:
- Electronic Air Cleaner, Cord
- Width:
- 20 in