20 in. Electronic Air Cleaner
Gold 20 in. Electronic Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Electronic Air Cleaner
- Cord Included
Specifications
- Collection:
- Gold
- Height:
- 12 in
- Length:
- 20 in
- Product Type:
- Electronic Air Cleaner, Cord
- Volts:
- 208/230V
- Width:
- 20 in