30A 24V Single Phase Contactor
HCC Series 30A 24V Single Phase Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 30
- Collection:
- HCC Series
- Fits Model:
- 38AUD-12A0-1A-A, 38AUD-12A0-5A-A, 38AUD-12A0-6A-A, 38AUD-12A0-9A-A, 38AUD-14A0-1A-A, 38AUD-14A0-5A-A, 38AUD-14A0-6A-A, 38AUD-14A0-9A-A, 38AUD-16A0-1A-A, 38AUD-16A0-6A-A, 38AUD-16A0-9A-A, 38AUD-25A0-1A-A, 38AUD-25A0-6A-A, 38AUD-25A0-9A-A
- Height:
- 2-19/50 in
- Phase:
- Single Phase
- Product Type:
- 2 Pole Contactor
- Volts:
- 24V
- Width:
- 2 in