40A 208/230V Single Phase Contactor
HCC Series 40A 208/230V Single Phase Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 40
- Collection:
- HCC Series
- Fits Model:
- 105ANA060000BAAA, 105ANA060000BAAB, 106ANA060000BAAA, 106ANA060000BAAB, 113ANA060000BHAA, 113ANA0600N0BHAA, 113ANA0600N0BHAB, 113ANC060000BCAA, 113ANC0600N0BCAA, 113ANW060000BGAA, 113ANW060000BHAA, 113ANW0600N0BHAA, 113RNA060000BJAA, 113RNG060000BJAA
- Height:
- 2-1/2
- Phase:
- Single Phase
- Product Type:
- 1 Pole Contactor
- Volts:
- 208/230V
- Width:
- 2