40A 208/230V Single Phase Contactor
HCC Series 40A 208/230V Single Phase Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 40
- Collection:
- HCC Series
- Fits Model:
- 38AUD-16A0-1A-A- 72B, AUD-16A0-5A-A- 72, AUD-16A0-6A-A- 72D, AUD-16A0-9A-A- 72D, AUD-25A0-1A-A- 72B, AUD-25A0-5A-A- 72, AUD-25A0-6A-A- 72D, AUD-25A0-9A-A- 72D, AUQD07A0-1A0A- 70, AUQD07A0-5A0A- 70, AUQD07A0-6A0A- 70, AUQD08A0-5A0A- 70, AUQD08A0-6A0A- 70
- Height:
- 2-1/2
- Phase:
- Single Phase
- Product Type:
- 2 Pole Contactor
- Volts:
- 208/230V
- Width:
- 3-1/4