Heat Exchanger Kit Aluminum
Heat Exchanger Kit Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fits Model:
- 59MN7A080V171214, 59MN7B080C211120, 59SC2B080S171216, 59SC2D080E171116, 59SP2A080E171116, 59SP5A080E171216, 59SP5A080E211120, 59SP5A080E211220, 59TP6A080E211220, 925SA60080E21A-A, 926SA60080V21A-A, 987MA60080V21A-B, PG96VAT48080BCAA, PG96VAT60080CBAA
- Height:
- 15-1/2 in
- Length:
- 23-1/2 in
- Material:
- Aluminum
- Product Type:
- Heat Exchanger Kit
- Width:
- 24-1/2 in