Heat Exchanger Kit Aluminum
Heat Exchanger Kit Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier OEM Part
Specifications
- Height:
- 16 in
- Length:
- 23-1/2 in
- Material:
- Aluminum
- Product Type:
- Heat Exchanger Kit
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Width:
- 24-1/2 in