Heat Exchanger Kit
Heat Exchanger Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier OEM Part
Specifications
- Height:
- 24-1/2 in
- Length:
- 21-3/10 in
- Product Type:
- Heat Exchanger Kit
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Width:
- 12-3/10 in