Heat Recovery Ventilation (HRV) 12-7/8 in.
Heat Recovery Ventilation (HRV) 12-7/8 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 208/230V-1-60Hz voltage
- Quick connect for control wiring
- No port addressing
- Painted cabinet
- Sub multiport distribution controller offering
- All equipment wiring complies with NEC requirements
- Unit constructed in accordance with ETL requirements
- Controls quick connects on all indoor units
- All indoor unit settings can be done from the remote controller
- Unit comes standard with IR receiver
Specifications
- AMP:
- 1.54, 15
- Depth:
- 22-5/8 in
- Height:
- 12-7/8 in
- Product Type:
- Multiport Distribution Controller
- Volts:
- 208/230V
- Width:
- 46-1/2 in