This product requires certification to purchase.

ID PSC MOTOR

Carrier Corporation

ID PSC MOTOR

  • Fast #
  • Part #RHC41XE116
  • Item #10275574
  • Manufacturer Part #HC41XE116
4.6 out of 5 Customer Rating
Brand image
Carrier Corporation

ID PSC MOTOR

  • Fast #
  • Part #RHC41XE116
  • Item #10275574
  • Manufacturer Part #HC41XE116
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

Blower Type:
PSC
Fan Speeds:
1
Length:
9 in
OEM Part:
Yes
Product Type:
Blower Motor
Weight:
13.4 lb