This product requires certification to purchase.

12000 BTU Single Zone Mini-Split 208/230V

Carrier Corporation

Infinity® 12000 BTU Single Zone Mini-Split 208/230V

  • Fast #
  • Part #C38MPRAQ12AA3
  • Item #10277457
  • Manufacturer Part #38MPRAQ12AA3
3.8 out of 5 Customer Rating
Brand image
Carrier Corporation

Infinity® 12000 BTU Single Zone Mini-Split 208/230V

  • Fast #
  • Part #C38MPRAQ12AA3
  • Item #10277457
  • Manufacturer Part #38MPRAQ12AA3
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Extra-low temperature heating : Heat output up to 75% of rated capacity down to -22°F (-30°C), so when it's cold outside, it will be warm inside, making this a primary heat source and eliminating the need for a backup heat source
  • Stepless frequency adjustment : Precise control maintains stable and constant room temperature while reducing sound level and saving energy
  • Available in 208/230V
  • Built-in basepan heater
  • Auto-restart function
  • Refrigerant leakage detection
  • Anti-corrosive fin coating
  • Quiet outdoor operation, as low as 55 dB(A)
  • Piping length 98 ft. (30 m.)
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
15
Application:
Residential
Auto Switching Heat:
Yes
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
12000 Btu/h
Collection:
Infinity®
Compressor Type:
Rotary
Decibel Rating (dB):
56 dB
Depth:
14-29/100 in
Energy Star Compliant:
Yes
HSPF:
14.0
Height:
27-16/25 in
Indoor Outdoor:
Outdoor
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
1380 cfm
Max Fuse Size:
20
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
32.0
Suction Line (OD):
1/2 in
Tonnage:
1 Ton
Volts:
208/230V
Weight:
108.47 lb
Width:
33-27/100 in
Zones:
1