This product requires certification to purchase.

12000 BTU Wall Mount Single Zone Mini-Split 208/230V

Carrier Corporation

Infinity® 12000 BTU Wall Mount Single Zone Mini-Split 208/230V

  • Fast #
  • Part #C40MPHAQ12XA3
  • Item #10259291
  • Manufacturer Part #40MPHAQ12XA3
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Infinity® 12000 BTU Wall Mount Single Zone Mini-Split 208/230V

  • Fast #
  • Part #C40MPHAQ12XA3
  • Item #10259291
  • Manufacturer Part #40MPHAQ12XA3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy savings are dependent on outdoor unit pairing. Install with select outdoor units for premium or enhanced energy savings
  • Install with select outdoor units for premium comfort features that can offer precise temperature control and fewer temperature swings
  • Because there are no ducts, installation is a breeze - no tearing open walls, patching, or repainting required
  • Compatible with select single and multi-zone ductless systems
  • Extremely quiet operation for peace and comfort
  • 10-year parts limited warranty upon timely registration
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.3
Application:
Residential
BTU:
12000
BTU Cooling Rating:
19000 Btu/h
BTU Heat Rating:
13800 Btu/h
CFM:
357 ft3/min
Collection:
Infinity®
Decibel Rating (dB):
46.8 dB
Depth:
9-4/5 in
EER:
13.5
Energy Star Compliant:
No
Height:
11-7/10 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
12
Phase:
Single Phase
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
SEER:
32.0
Suction Line (OD):
1/2 in
Tonnage:
1 Ton
Volts:
208/230V
Weight:
37.48 lb
Width:
35-1/5 in
Zones:
1