2 Ton - Up to 19.0 SEER2/9.0 HSPF2 - Variable Speed - Heat Pump (38" Tall) - 208/230V - R-410A
Infinity® 2 Ton - Up to 19.0 SEER2/9.0 HSPF2 - Variable Speed - Heat Pump (38" Tall) - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 19 SEER2 and up to 9 HSPF2 for premium energy savings
- Premium comfort features for more precise temperature control and fewer temperature swings
- The five-stage variable speed compressor and ideal humidity System™ technology offers excellent humidity control
- Can operate at lower speeds for longer times extracting more humidity from your indoor air
- The five-stage variable speed compressor and Silencer system II™ components that reduce airflow and vibration provides extremely quiet operation
- A galvanized steel cabinet, louvered coil guard and baked-on powder paint provide protection against dings, dents and weather-based threats
- The Infinity 18VS could change that for you, your Carrier® expert can help you determine if it can work with your existing indoor unit so you can upgrade in steps
- Puron® refrigerant - environmentally sound, won’t deplete the ozone layer and low lifetime service cost
- Front-seating service valves
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 23.6
- Application:
- Residential
- BTU:
- 25000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 26800 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2500 ft3/min
- Coil Type:
- Louvered
- Collection:
- Infinity®
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 71 dB
- Depth:
- 23-1/8 in
- EER:
- 12.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- HSPF:
- 10.0
- Height:
- 38-7/16 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 25
- Max CFM:
- 2500 cfm
- Max Fuse Size:
- 40
- Minimum Circuit Ampacity (MCA):
- 23.6
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 18.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 164 lb
- Width:
- 23-1/8 in