24000 BTU Single Zone Mini-Split 208/230V
Infinity® 24000 BTU Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Extra-low temperature heating : Heat output up to 75% of rated capacity down to -22°F (-30°C), so when it's cold outside, it will be warm inside, making this a primary heat source and eliminating the need for a backup heat source
- Stepless frequency adjustment : Precise control maintains stable and constant room temperature while reducing sound level and saving energy
- Available in 208/230V
- Built-in basepan heater
- Auto-restart function
- Refrigerant leakage detection
- Anti-corrosive fin coating
- Quiet outdoor operation, as low as 55 dB(A)
- Piping length 98 ft. (30 m.)
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 20
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 22000 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- Collection:
- Infinity®
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 62 dB
- Depth:
- 16-7/50 in
- Energy Star Compliant:
- Yes
- HSPF:
- 12.0
- Height:
- 31-89/100 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 2236 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 23.5
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 145.1 lb
- Width:
- 37-6/25 in
- Zones:
- 1