This product requires certification to purchase.

3 Ton – Multi-Position – Variable-Speed – ECM – Air Handler – 208/230V – R-410A – 21" W

This product has been replaced by

DELUXE R454B 3T 1-PIECE FANCOIL 21
Carrier Corporation 3 Ton - Multipoise - VCA Fan Coil - Single Piece - R-454B - 21.1" W
Manufacturer Part #FE5BNXC36L00
Carrier Corporation

Infinity® 3 Ton – Multi-Position – Variable-Speed – ECM – Air Handler – 208/230V – R-410A – 21" W

  • Fast #
  • Part #CFE4BNXC36L00
  • Item #10330663
  • Manufacturer Part #FE4BNXC36L00
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

DELUXE R454B 3T 1-PIECE FANCOIL 21
Carrier Corporation 3 Ton - Multipoise - VCA Fan Coil - Single Piece - R-454B - 21.1" W
Manufacturer Part #FE5BNXC36L00
Carrier Corporation

Infinity® 3 Ton – Multi-Position – Variable-Speed – ECM – Air Handler – 208/230V – R-410A – 21" W

  • Fast #
  • Part #CFE4BNXC36L00
  • Item #10330663
  • Manufacturer Part #FE4BNXC36L00
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Premium energy savings can help maximize heating and cooling energy savings when paired with compatible unit
  • Offers premium comfort features when paired with a compatible outdoor unit can operate at lower speeds for longer times extracting more humidity from your indoor air
  • Variable speed fan coil providing premium control of the airflow passing through your air filter, accommodates standard size filters
  • ArmorTech™ coil protection for enhanced corrosion resistance
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
15
BTU:
36000
BTU Cooling Rating:
42000 Btu/h
Brand Model Compatibility:
Puron
CFM:
1400
Coil Type:
Fan
Collection:
Infinity®
Configuration:
Downflow, Horizontal, Upflow
ETL Listed:
No
Height:
53-43/100
Liquid Line (OD):
3/8
MBH:
30
Material:
Aluminum, Plastic
Max CFM:
1400
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4
Tonnage:
3.5 Ton
UL Listed:
Yes
Weight:
128
Width:
21