5 Ton - 19 SEER - Variable Speed - Air Conditioner - 208/230/1 - R-410A
This product has been replaced by
Manufacturer Part #26VNA160W003
Infinity® 5 Ton - 19 SEER - Variable Speed - Air Conditioner - 208/230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy Star® certified, up to 19 SEER2 and up to 13 EER2 for premium energy savings
- Premium comfort features for more precise temperature control and fewer temperature swings
- Offers excellent humidity control, can operate at lower speeds for longer times extracting more humidity from your indoor air
- Extremely quiet operation and includes a sound blanket and our Silencer system II™ design to help minimize noise levels
- Available in various sizes that can accommodate most homes, your carrier expert will recommend the appropriate model to fit your needs
- 10 year parts limited warranty upon timely registration
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 1.4, 30.9
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 4500 ft3/min
- Collection:
- Infinity®
- Compressor Stages:
- Five Stage
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 72 dB
- EER:
- 13.0
- EER2:
- 10.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 132.8 oz
- Height:
- 43-3/16 in
- Horsepower:
- 1/3 hp
- Length:
- 31-3/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 60
- Minimum Circuit Ampacity (MCA):
- 40.0
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- RPM:
- 900
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 19.0
- SEER2:
- 16.5
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 241 lb
- Width:
- 31-3/16 in