5 Ton - Up to 26 SEER - Variable Speed Air Conditioner - 208/230/1 - R-410A
Infinity® 5 Ton - Up to 26 SEER - Variable Speed Air Conditioner - 208/230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 24 SEER2 and up to 16 EER2 for premium energy savings. This is the most efficient air conditioner we make
- Premium comfort features for more precise temperature control and fewer temperature swings
- Offers excellent humidity control and is capable of removing up to 400% more moisture than standard systems
- Extremely quiet operation. Includes a sound blanket and is up to 50% quieter than our nearest competitor
- 10-year parts limited warranty upon timely registration and 10-year unit replacement limited warranty
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.88, 20.1, 26
- BTU:
- 60000
- BTU Cooling Rating:
- 57500 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 4800
- Collection:
- Infinity®
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 67 dB
- EER:
- 13.0
- EER2:
- 16
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 243.2
- Height:
- 47-3/16
- Horsepower:
- 1/3 hp
- Length:
- 35
- Liquid Line (OD):
- 3/8
- Max Fuse Size:
- 40
- Minimum Circuit Ampacity (MCA):
- 26
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- RPM:
- 800
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 20.0
- SEER2:
- 24
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 339
- Width:
- 35