80% AFUE - 45k BTU -Downflow;Horizontal Left;Horizontal Right;Upflow - Gas Furnace - 17-1/2"
Infinity® 80% AFUE - 45k BTU -Downflow;Horizontal Left;Horizontal Right;Upflow - Gas Furnace - 17-1/2"
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 80% AFUE for moderate energy savings with enhanced comfort features
- Comfort heat Technology® and smart Infinity electronics provide premium comfort features by automatically predicting the needs for heating based on previous furnace cycles, this results in more precise temperature control and fewer temperature swings
- Ideal humidity System™ technology offers excellent humidity control when paired with an Infinity® system control and an Infinity® air conditioner or heat pump
- Extremely quiet operation with a fully insulated cabinet to help minimize noise levels
- Natural gas, can be converted to liquid propane by installing an optional propane conversion accessory kit
- Available in various sizes that can accommodate most homes, your carrier expert will recommend the appropriate model to fit your needs
- 10 years parts limited warranty upon timely registration and 20 years heat exchanger limited warranty upon timely registration
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- AMP:
- 13.8
- ANSI:
- ANSI Z223.1
- BTU:
- 45000
- BTU Heat Rating:
- 35000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- CSA Certified:
- CSA 2.3
- Collection:
- Infinity®
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Filter Type:
- Media
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-1/4 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- Input (MBH):
- 45 MBH
- MBH:
- 35
- Max Fuse Size:
- 15
- Number of Burners:
- 2
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 4 Ton
- Volts:
- 115V
- Width:
- 17-1/2 in