This product requires certification to purchase.

80.00% AFUE 70000 BTU Multi-Position ECM Variable Speed Furnace

Carrier Corporation

Infinity® 80.00% AFUE 70000 BTU Multi-Position ECM Variable Speed Furnace

  • Fast #
  • Part #C58TN0B070C1716
  • Item #10286518
  • Manufacturer Part #58TN0B070C17--16
4.6 out of 5 Customer Rating
Brand image
Carrier Corporation

Infinity® 80.00% AFUE 70000 BTU Multi-Position ECM Variable Speed Furnace

  • Fast #
  • Part #C58TN0B070C1716
  • Item #10286518
  • Manufacturer Part #58TN0B070C17--16
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 80% AFUE for moderate energy savings with enhanced comfort features
  • Comfort heat Technology® and smart Infinity electronics provide premium comfort features by automatically predicting the needs for heating based on previous furnace cycles, this results in more precise temperature control and fewer temperature swings
  • Ideal humidity System™ technology offers excellent humidity control when paired with an Infinity® system control and an Infinity® air conditioner or heat pump
  • Extremely quiet operation with a fully insulated cabinet to help minimize noise levels
  • Natural gas, can be converted to liquid propane by installing an optional propane conversion accessory kit
  • Available in various sizes that can accommodate most homes, your carrier expert will recommend the appropriate model to fit your needs
  • 10 years parts limited warranty upon timely registration and 20 years heat exchanger limited warranty upon timely registration
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80
AMP:
13.8
ANSI:
ANSI Z223.1
BTU:
70000
BTU Heat Rating:
53000 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
CFM:
1600
CSA Certified:
CSA 2.3
Collection:
Infinity®
Communicating:
Communicating
Condensing:
No
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
29
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
Variable
Filter Type:
Media
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
33-1/4
Horsepower:
3/4 hp
Ignition System:
Silicon Nitride
Input (MBH):
70 MBH
Length:
29
MBH:
53
Max Fuse Size:
15
Number of Burners:
3
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A, R-454B
Temperature Range:
25 to 55 Deg F
Tonnage:
5.5 Ton
UL Listed:
Yes
Volts:
115V
Weight:
131
Width:
17-1/2