96.00% AFUE 120000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace
Infinity® 96.00% AFUE 120000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy savings - ENERGY STAR® certified. Up to 96.7% AFUE for premium energy savings
- Comfort features - enhanced comfort features with high and low stage heating options for improved temperature control and more consistent comfort
- Humidity control - offers excellent humidity control when paired with an Infinity® air conditioner or heat pump
- Sound performance - extremely quiet operation with a fully insulated cabinet to help minimize noise levels
- Fuel type - natural gas. Can be converted to liquid propane by installing an optional propane conversion accessory kit
- Size - available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
- Warranty- 10-year parts limited warranty upon timely registration and lifetime heat exchanger limited warranty upon timely registration
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96
- AMP:
- 12.8, 13.7, 18
- ANSI:
- ANSI Z21.47
- BTU:
- 120000
- BTU Heat Rating:
- 117000 Btu/h
- Blower Type:
- ECM Variable Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 2200
- CSA Certified:
- CSA 2.3
- Collection:
- Infinity®
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Multi-Position
- Depth:
- 30
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Filter Type:
- Media
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 35
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride Hot Surface Ignition
- Input (MBH):
- 120 MBH
- Length:
- 31
- Max Fuse Size:
- 20
- Number of Burners:
- 6
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 45 to 75 Deg F (25 to 42 Deg C)
- Tonnage:
- 5.5 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 215.8
- Width:
- 24-1/2