97.00% AFUE 60000 BTU Multi-Position ECM Variable Speed Furnace
Infinity® 97.00% AFUE 60000 BTU Multi-Position ECM Variable Speed Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 98.5% AFUE for premium energy savings, this is the most efficient furnace we make
- Comfort heat Technology® and smart Infinity electronics provide premium comfort features by automatically predicting the needs for heating based on previous furnace cycles, this results in more precise temperature control and fewer temperature swings
- Ideal humidity System™ technology offers excellent humidity control when paired with an Infinity® system control and an Infinity® air conditioner or heat pump
- Extremely quiet operation with a fully insulated cabinet to help minimize noise levels
- Natural gas, can be converted to liquid propane by installing an optional propane conversion accessory kit
- Available in various sizes that can accommodate most homes, your carrier expert will recommend the appropriate model to fit your needs
- Upon timely registration, on eligible equipment select either a 10 years parts only limited warranty or a 5 years parts, plus a 3 years labor limited warranty
- Lifetime heat exchanger limited warranty upon timely registration
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 98.5 %
- AMP:
- 11.5
- ANSI:
- ANSI Z223.1
- BTU:
- 60000
- BTU Heat Rating:
- 59000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1400 ft3/min
- CSA Certified:
- CSA 2.3
- Collection:
- Infinity®
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Multi-Position
- Depth:
- 29-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Filter Type:
- Media
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Variable (Modulating)
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 35 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 60 MBH
- Length:
- 29-1/2 in
- MBH:
- 59
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A, R-454B
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 152.5 lb
- Width:
- 17-1/2 in