Call for Pricing
Call for Pricing
This product requires certification to purchase.

97.00% AFUE 80000 BTU Multi-Position ECM Variable Speed Variable (Modulating) Furnace

Carrier Corporation

Infinity® 97.00% AFUE 80000 BTU Multi-Position ECM Variable Speed Variable (Modulating) Furnace

Brand image
Carrier Corporation

Infinity® 97.00% AFUE 80000 BTU Multi-Position ECM Variable Speed Variable (Modulating) Furnace

  • Fast #
  • Part #C59MN7B080C1714
  • Item #10267214
  • Manufacturer Part #59MN7B080C17--14
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Up to 98.5% AFUE for premium energy savings. This is the most efficient furnace we make
  • Premium comfort features for more precise temperature control and fewer temperature swings
  • Offers excellent humidity control when paired with an Infinity® air conditioner or heat pump
  • Extremely quiet operation with a fully insulated cabinet to help minimize noise levels
  • Natural gas. Can be converted to liquid propane by installing an optional propane conversion accessory kit
  • Available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
  • 10-year parts limited warranty upon timely registration and 20-year heat exchanger limited warranty upon timely registration
  • Requires Certification
  • Green


Specifications

AFUE:
97.00 %
AMP:
7.7, 9
ANSI:
ANSI Z21.47, ANSI Z223.1
BTU:
80000
BTU Heat Rating:
80000 Btu/h
Blower Type:
ECM Variable Speed
CEC Compliant:
For Sale in CA
CFM:
1400 ft3/min
CSA Certified:
CSA 2.3
Collection:
Infinity®
Communicating:
Non-Communicating
Condensing:
Yes
Configuration:
Multi-Position
Depth:
29-1/2 in
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Variable (Modulating)
Heat Exchanger Type:
Aluminized Steel
Height:
35 in
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride
Length:
31 in
MBH:
80
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Temperature Range:
40 to 70 Deg F
Tonnage:
3.5 Ton
UL Listed:
No
Vent Type:
Direct Vent
Volts:
115V
Weight:
182.4 lb
Width:
17-1/2 in



Ferguson Loader Loading animation for Ferguson.com