This product requires certification to purchase.

98.50 % AFUE - 60k BTU -Multi - Gas Furnace - 21"

Carrier Corporation

Infinity® 98.50 % AFUE - 60k BTU -Multi - Gas Furnace - 21"

  • Fast #
  • Part #C59MN7C060C2120
  • Item #10330650
  • Manufacturer Part #59MN7C060C21--20
3.3 out of 5 Customer Rating
Brand image
Carrier Corporation

Infinity® 98.50 % AFUE - 60k BTU -Multi - Gas Furnace - 21"

  • Fast #
  • Part #C59MN7C060C2120
  • Item #10330650
  • Manufacturer Part #59MN7C060C21--20
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Up to 98.5% AFUE for premium energy savings, this is the most efficient furnace we make
  • Comfort heat Technology® and smart Infinity electronics provide premium comfort features by automatically predicting the needs for heating based on previous furnace cycles, this results in more precise temperature control and fewer temperature swings
  • Ideal humidity System™ technology offers excellent humidity control when paired with an Infinity® system control and an Infinity® air conditioner or heat pump
  • Extremely quiet operation with a fully insulated cabinet to help minimize noise levels
  • Natural gas, can be converted to liquid propane by installing an optional propane conversion accessory kit
  • Available in various sizes that can accommodate most homes, your carrier expert will recommend the appropriate model to fit your needs
  • Upon timely registration, on eligible equipment select either a 10 years parts only limited warranty or a 5 years parts, plus a 3 years labor limited warranty
  • Lifetime heat exchanger limited warranty upon timely registration
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
98.5
AMP:
18.5
ANSI:
ANSI Z223.1
BTU:
60000
BTU Heat Rating:
59000 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
CFM:
2000
CSA Certified:
CSA 2.3
Collection:
Infinity®
Communicating:
Communicating
Condensing:
Yes
Configuration:
Multi-Position
Depth:
29-1/2
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Filter Type:
Media
Fuel Type:
Natural Gas
Gas Valve Stages:
Variable (Modulating)
Heat Exchanger Type:
Aluminized Steel
Height:
35
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride Hot Surface
Input (MBH):
60 MBH
Length:
29-1/2
MBH:
59
Max Fuse Size:
20
Number of Burners:
3
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A;R-454B
Temperature Range:
35 to 65 Deg F
Tonnage:
4.5 Ton
Vent Type:
Direct Vent
Volts:
115V
Width:
21